50 ft. x 5/8 in. Commercial Duty Rubber Hose
50 ft. x 5/8 in. Commercial Duty Rubber Hose
Frequently Purchased Together
Product Details
- Heavy duty rubber is durable and long lasting
- Couplings are long lasting and crush proof
- Commercial duty hose
- Brass coupling is long lasting and crush proof
Specifications
- Application:
- Commercial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 5/8 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- GSA Approved:
- No
- Height:
- 12-1/2 in
- Length:
- 50 ft
- Material:
- Metal, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Pressure - High:
- 100
- Tool Type:
- Hose
- UL Listed:
- No
- Weight:
- 10.25 lb
- Width:
- 1-1/2 in