1/4 in. OD Tube Plastic Union
1/4 in. OD Tube Plastic Union
All Sizes
Frequently Purchased Together
Product Details
- Corrosion and lead free
- No tools or glue required to make connections
- Connects to copper or plastic tubing
- Lead Free
- Not for use with sodium hypochlorite
- Rated to 150 psi
Specifications
- Application:
- Chemical Resistance, Liquid, Potable Water
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push-to-Connect
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Union
- IAPMO Listed -:
- No
- Length:
- 1-3/10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 150
- Temperature Range:
- 33 - 160 Deg F
- Weight:
- 0.009 lb