3/8 in. OD Tube Polypropylene and Acetal Union
Speedfit® 3/8 in. OD Tube Polypropylene and Acetal Union
All Sizes
Frequently Purchased Together
Product Details
- Push-connect is simple to use with no tools or glue required
- Provides a permanent/removable leak-proof connection
- Connects to copper or plastic tubing
- Lead Free
- Corrosion free
- Suitable for air, inert gases, and pneumatic applications
Specifications
- Application:
- Gas, Liquid, Metal, Plastic Tubing
- Clean Bagged:
- No
- Collection:
- Speedfit®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Union
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 65
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 10
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- -20 to 65 Deg C
- Weight:
- 0.02 lb