3/8 in. Plastic 150 psi OD Tube x NPTF Shut Off Valve

You last purchased this on
 
John Guest

Speedfit® 3/8 in. Plastic 150 psi OD Tube x NPTF Shut Off Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
John Guest

Speedfit® 3/8 in. Plastic 150 psi OD Tube x NPTF Shut Off Valve

  • Fast #
  • Part #JPPSV011223W
  • Item #4882394
  • Manufacturer Part #PPSV011223W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Corrosion and lead free
  • No tools or glue required to make connections
  • Connects to copper or plastic tubing
  • Shut-off valve
  • Not for use with sodium hypochlorite
  • Rated to 150 psi
  • Requires Certification

Documents


Specifications

Collection:
Speedfit®
Color Finish Name:
White
End Connection 1:
OD Tube
End Connection 2:
NPTF
End Connections:
OD Tube x NPTF
Height:
1-17/50 in
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
2 in
Material:
Plastic
Material Type:
Polypropylene
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Recommended Valve Application:
Hot Water, Potable Water
UL Listed:
No
Valve Body Material:
Polypropylene
Valve Operator:
Quarter Turn Handle
Valve Size:
3/8 in
Valve Type:
Shut Off Valve
Weight:
0.058 lb