3/8 x 1/4 in. Push-to-Connect Plastic Reducing Union
Speedfit® 3/8 x 1/4 in. Push-to-Connect Plastic Reducing Union
All Sizes
Frequently Purchased Together
Product Details
- Corrosion and lead free
- No tools or glue required to make connections
- Connects to copper or plastic tubing
- Lead Free
- Not for use with sodium hypochlorite
- Rated to 150 psi
Specifications
- Application:
- Water
- Clean Bagged:
- No
- Collection:
- Speedfit®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push-to-Connect
- FM Approved:
- Yes
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Union
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 230
- Temperature Range:
- Up to 150 Deg F
- UL Listed:
- No