1/2 in. Forged Brass Flared x FIP Lever Handle Gas Ball Valve

You last purchased this on
 
Jones Stephens

1/2 in. Forged Brass Flared x FIP Lever Handle Gas Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1/2 in. Forged Brass Flared x FIP Lever Handle Gas Ball Valve

  • Fast #
  • Part #JB67103
  • Item #7722958
  • Manufacturer Part #B67103
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Forged brass body
  • Chrome plated brass ball
  • Two-piece body
  • 5 PSI for indoor shutoff per CGA 91-002 & ASME B16.44
  • 1/4 turn aluminum handle
  • 1/2 PSI for indoor appliance connections per ANSI Z21.15/CGA 9.1
  • PTFE Seats
  • Double O-ring packing
  • CUS certified
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 372-2016, ANSI Z21.15
ASME:
ASME B16.44
Automatic Shut-Off:
No
CSA Certified:
CSA 9.1
Clean Bagged:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
Flare
End Connection 2:
FIPS
End Connections:
Flare x FIPS
Handle Material:
Aluminum
Height:
1 in
IAPMO Listed -:
No
Length:
2-1/2 in
MA Approved -:
No
Material:
Forged Brass
Material Type:
PTFE
NSF Certified:
No
Pressure - Maximum:
5 psi
Product Type:
Gas Valve
Size:
1/2 in
UL Listed:
No
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Gas Ball Valve
WaterSense Labeled:
No
Weight:
0.3 lb
Width:
1-1/2 in