1/2 in. MPT x Barbed Plastic Hose Barb
1/2 in. MPT x Barbed Plastic Hose Barb
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connection 2:
- Barbed
- End Connections:
- MPT x Barbed
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Hose Barb
- Height:
- 1 in
- Length:
- 1-7/10 in
- MA Approved -:
- No
- Material:
- Nylon
- Material Type:
- Nylon
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Hose Barb
- WaterSense Labeled:
- No
- Weight:
- 0.01 lb
- Width:
- 1 in