1-1/2 in. PVC Socket Backwater Valve

You last purchased this on
 
Jones Stephens

1-1/2 in. PVC Socket Backwater Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1-1/2 in. PVC Socket Backwater Valve

  • Fast #
  • Part #JB04150
  • Item #2476296
  • Manufacturer Part #B04150
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Sockets are Schedule 40 DWV
  • Threaded access cover for easy inspection
  • Reduces backflow in drainage system
  • Stepped construction encourages flow (minimum 1/4" per foot fall)
  • UPC Listed
  • Flapper and cover have elastomeric gasket to ensure watertight seal
  • Magnetic strip for underground detection
  • Requires Certification

Specifications

ASME:
ASME A 112.14.1-2003(R17)
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
ETL Listed:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Energy Star Compliant:
No
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
GSA Approved:
No
Height:
4-13/100 in
IAPMO Listed -:
Yes
Length:
4-1/2 in
MA Approved -:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Product Type:
Solvent Weld
UL Listed:
No
Valve Size:
1-1/2 in
WaterSense Labeled:
No
Weight:
0.7 lb
Width:
4-1/2 in