1-1/2 x 16 in. Plastic Slip Joint Universal End Outlet Waste with 1/2 in. Branch Dishwasher Connection

You last purchased this on
 
Jones Stephens

1-1/2 x 16 in. Plastic Slip Joint Universal End Outlet Waste with 1/2 in. Branch Dishwasher Connection

  • Fast #
  • Part #JP37040
  • Item #3707196
  • Manufacturer Part #P37040
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1-1/2 x 16 in. Plastic Slip Joint Universal End Outlet Waste with 1/2 in. Branch Dishwasher Connection

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1-1/2" tubular; 16" maximum adjustment
  • Includes baffle tee
  • Constructed of white plastic for impact resistance
  • CUPC listed
  • UPC listed
  • Slip joint or direct connect
  • Requires Certification

Specifications

ANSI:
ANSI 372-2016
ASME:
ASME A112.18.2-2015
ASTM:
ASTM F409-2017
Automatic Shut-Off:
No
CSA Certified:
CSA B125.2-15
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
1-1/2 in
End Connection 1:
Slip
End Connection 2:
Slip
End Connection 3:
Slip
End Connections:
Slip x Slip x Slip
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
16 in
IAPMO Listed -:
Yes
Length:
16 in
MA Approved -:
No
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14-2010a
NSF Certified:
Yes
Product Type:
Slip Joint
Size:
1-1/2 in x 16 in
WaterSense Labeled:
No
Weight:
0.46 lb
Width:
2 in