1-3/4 x 3-1/2 in. Stainless Steel Faucet Hole Cover in Chrome
1-3/4 x 3-1/2 in. Stainless Steel Faucet Hole Cover in Chrome
Frequently Purchased Together
Product Details
- 1-3/4" diameter
- Large bottom washer for strong positive hold under the sink or counter
- Fill unused holes in sinks and counters
- Carded
- Stainless steel finish to match most sinks
- Wing-nut for easy installation
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Faucet Hole Cover
- Fits Pipe Size:
- 1-3/4 in
- Fitting Size 1:
- 1-3/4 in
- Fitting Sizes:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 2-3/25 in
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.095 lb
- Width:
- 2-7/8 in