1 in. Bolt Kit with Anchor and Drill Bit
1 in. Bolt Kit with Anchor and Drill Bit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes anchors, hex head screws and drill bit
Documents
Specifications
- Automatic Shut-Off:
- No
- FM Approved:
- No
- Height:
- 1-1/2 in
- Length:
- 7-1/2 in
- MA Approved -:
- No
- Product Type:
- Anchor
- Size:
- #8
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.4 lb
- Width:
- 3-1/2 in