1 in. Plastic Nail Barb Clamp

You last purchased this on
 
Jones Stephens

1 in. Plastic Nail Barb Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1 in. Plastic Nail Barb Clamp

  • Fast #
  • Part #JH24100
  • Item #1352154
  • Manufacturer Part #H24100
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Safely secures pipe to mounting surfaces
  • Durable, corrosion-resistant plastic clamp with preloaded nail
  • Clamp for 1” pipe size
  • For copper, CPVC, PEX tubing, and other piping systems
  • Isolates against dissimilar metal contact
  • Requires Certification

Documents


Specifications

Application:
CPVC Tubing, Copper Tubing, Polybutylene Tubing
Automatic Shut-Off:
No
Clean Bagged:
No
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Height:
2-9/10 in
IAPMO Listed -:
No
Length:
8-1/5 in
MA Approved -:
No
Material:
Plastic
Product Type:
Half Clamp
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.75 lb
Width:
5-1/5 in