#12 x 1-1/2 in. Hex Head Drill Point Tech Screw
#12 x 1-1/2 in. Hex Head Drill Point Tech Screw
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- CARTON QUANTITIES ONLY
Specifications
- Automatic Shut-Off:
- No
- Height:
- 1-3/10 in
- Length:
- 4 in
- MA Approved -:
- No
- Product Type:
- Drill Point Tech
- Screw Head:
- Hex Head
- Size:
- #12
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.05 lb
- Width:
- 5-1/10 in