125 psi Compressor
125 psi Compressor
Frequently Purchased Together
Product Details
- Heavy metal construction
- Pressure gauge included
- Large diameter
Specifications
- ETL Listed:
- No
- Material:
- Metal
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Weight:
- 2.9 lb