14 in. Spring Loaded Plastic Access Panel in White
14 in. Spring Loaded Plastic Access Panel in White
Frequently Purchased Together
Product Details
- Spring-loaded clips allow for quick and easy installation and removal - no tools required
- Designed to fit any wall thickness - No framing needed for installation
- Provides easy access for future repairs and maintenance to plumbing or electrical wiring behind the wall
- Rough opening approximately 13-3/4" x 13-3/4"
- Do not install near an open flame or in an area of excessive heat. Check local building codes for acceptance.
- Overall dimensions 15-1/4" x 15-1/4"
- Can be painted or wallpapered
- Constructed of high-impact white plastic material
- 7/8" inset depth
Documents
Specifications
- Adjustable:
- No
- Application:
- Wall
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Height:
- 1-1/4 in
- Insulated:
- No
- Length:
- 15-1/4 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Plastic
- Panel Door Plate Type:
- Access Panel
- Product Type:
- Spring Loaded
- Size:
- 14 in x 14 in
- Type:
- Spring Loaded
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.04 lb
- Width:
- 15-1/4 in