15 oz. Marking Spray in Fluorescent Orange
15 oz. Marking Spray in Fluorescent Orange
Frequently Purchased Together
Product Details
- Stop (2 pieces)
- Escutcheon (2 pieces)
- Supply (2 pieces)
- This no-mess aerosol produces easy-to-follow marks-and sprays upside-down for easy use
- Withstands short-term weathering
Specifications
- Application:
- Blacktop Roads, Concrete, Gravel, Dirt, Grass, Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Oranges
- Color Finish Name:
- Fluorescent Orange
- Length:
- 2-3/5 in
- Maximum Temperature:
- 90
- Product Type:
- Marking Spray
- Size:
- 15 oz
- Weight:
- 1.35 lb