2-1/8 in. Face Plate Gasket Beverage Waste & Overflow

You last purchased this on
 
Jones Stephens

2-1/8 in. Face Plate Gasket Beverage Waste & Overflow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

2-1/8 in. Face Plate Gasket Beverage Waste & Overflow

  • Fast #
  • Part #JT05025
  • Item #957117
  • Manufacturer Part #T05025
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • 2-1/8" ID x 3-3/16" OD - 9/16"-3/16" Thick
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Diameter:
3-3/16 in
Faucet Part Type:
Gasket
Fire Suppression System Rated:
No
Height:
1/10 in
Length:
4-3/5 in
MA Approved -:
No
Product Type:
Face Plate
WaterSense Labeled:
No
Weight:
0.56 lb
Width:
2-1/10 in