2 in. 2-Hole Pipe Strap
2 in. 2-Hole Pipe Strap
Frequently Purchased Together
Product Details
- Safely secures pipe to wall, floor joist, and other surfaces
- Use with PVC, CPVC, galvanized, or other piping systems
- Constructed of strong galvanized steel for corrosion resistance
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Coating:
- Galvanized
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 2 in
- Height:
- 2-1/10 in
- Length:
- 3-3/10 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Strap
- Size:
- 2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.07 lb
- Width:
- 1/100 in