2 in. Side Outlet Test Cap in Orange

You last purchased this on
 
Jones Stephens

2 in. Side Outlet Test Cap in Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

2 in. Side Outlet Test Cap in Orange

  • Fast #
  • Part #JT36200
  • Item #2168627
  • Manufacturer Part #T36200
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Protects from debris during construction
  • Orange
  • DWV protection cap
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Slip
End Connections:
Slip
Fire Suppression System Rated:
No
Fits Pipe Size:
2 in
Fitting Type:
Test Cap
Height:
1/2 in
IAPMO Listed -:
No
Length:
2-3/10 in
MA Approved -:
No
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
Product Type:
Protection Cap
Size:
2 in
WaterSense Labeled:
No
Weight:
0.12 lb
Width:
2-1/2 in