2 in. Solvent Weld Plastic DWV Cleanout
2 in. Solvent Weld Plastic DWV Cleanout
All Sizes
Frequently Purchased Together
Product Details
- Countersunk plug included
- Allows pipe to be cut flush with floor or wall
Specifications
- ASME:
- ASME A112.36.2M-1991
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Solvent Weld x Solvent Weld x Solvent Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cleanout
- Height:
- 1-1/4 in
- Length:
- 2-1/2 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Internal Pipe
- Schedule Class:
- 40
- WaterSense Labeled:
- No
- Weight:
- 0.05 lb
- Width:
- 2-1/2 in