3/4 in. Brass Hose Wye
3/4 in. Brass Hose Wye
Frequently Purchased Together
Product Details
- Shut-off levers control flow to each hose
- Includes hose washer
- Connects two garden hoses to one faucet outlet
- Rubberized ergonomic finger grips on the female thread to ease installation
- Carded
- Ball style shut-offs for positive on and off performance
- Solid brass construction for long lasting durability
Specifications
- Application:
- Commercial, Garden Hoses
- Automatic Shut-Off:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- MGHT
- End Connection 2:
- MGHT
- End Connection 3:
- FGHT
- End Connections:
- MGHT x MGHT x FGHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Hose Wye, Straight
- Handle Type:
- Lever
- Height:
- 2-1/2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Shut Off Wye
- Temperature Range:
- 40 to 160 Deg F
- Valve Type:
- Garden Valve
- Width:
- 3-81/100 in