3/4 in. Garden Hose Washer
3/4 in. Garden Hose Washer
Frequently Purchased Together
Product Details
- CARTON QUANTITIES ONLY
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 5/8 in
- Diameter - Outside:
- 15/16 in
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 1/5 in
- Length:
- 1-1/5 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Vinyl
- NSF Certified:
- No
- Tool Type:
- Washer
- Type:
- JG20057
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.001 lb
- Width:
- 1-1/5 in