3/8 in. Barbed Plastic Hose Barb

You last purchased this on
 
Jones Stephens

3/8 in. Barbed Plastic Hose Barb

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

3/8 in. Barbed Plastic Hose Barb

  • Fast #
  • Part #JN10004
  • Item #1344913
  • Manufacturer Part #N10004
4.2 out of 5 Customer Rating
This product requires certification to purchase.

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fire Suppression System Rated:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Hose Barb
Height:
3/10 in
Length:
2 in
MA Approved -:
No
Material:
Plastic
Material Type:
Nylon
Origin:
Domestic
Product Type:
Hose Barb
WaterSense Labeled:
No
Weight:
0.003 lb
Width:
3/10 in