3/8 in. Push Plastic Union
3/8 in. Push Plastic Union
All Sizes
Frequently Purchased Together
Product Details
- High quality acetal copolymer material
- Oval collet design
- Safe for water and food usage such as water purification, food/beverage and pneumatic systems.
- White plastic push on connection
- Easy to assembly and disassemble as needed for quick repairs or maintenance
- Approved applications: water & food use, air, gases, vacuum, liquids
Documents
Specifications
- ANSI:
- ANSI 372-2016
- ASTM:
- ASTM C-534, ASTM D-1056
- Adjustable:
- No
- Application:
- Water, Food
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Union
- Height:
- 1-7/10 in
- Length:
- 7/10 in
- MA Approved -:
- No
- Material:
- Plastic
- Maximum Temperature:
- 220
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 200
- Product Type:
- Push On
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- Width:
- 7/10 in