3/8 X 1/2 in. BRS FLR X FIP LEV GAS Ball Valve

You last purchased this on
 
Jones Stephens

3/8 X 1/2 in. BRS FLR X FIP LEV GAS Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

3/8 X 1/2 in. BRS FLR X FIP LEV GAS Ball Valve

  • Fast #
  • Part #JB67375
  • Item #2475890
  • Manufacturer Part #B67375
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • One piece body construction
  • Lever handle
  • Forged brass body
  • Made in Italy
  • Threaded ends comply with ANSI B2.1
  • CSA- certified for use with natural, manufactured, mixed, liquefied petroleum and LP gas/air mixtures up to 2 psig
  • Temperatures up to 175F
  • 3/4" Chrome plated forged brass ball
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI B2.1
CSA Certified:
CSA 9.1
Clean Bagged:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
Flare
End Connection 2:
FIPS
End Connections:
Flare x FIPS
Height:
6-3/5 in
IAPMO Listed -:
No
Material:
Forged Brass
NSF Certified:
No
Recommended Valve Application:
Residential
Temperature Range:
Up to 175 Deg F
UL Listed:
No
Valve Body Style:
1 piece
Valve Operator:
Lever Handle
Valve Size:
3/8 in x 1/2 in
Valve Type:
Gas Ball Valve
Weight:
0.34 lb
Width:
9-1/2 in