3 in. ABS Socket Backwater Valve

You last purchased this on
 
Jones Stephens

3 in. ABS Socket Backwater Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

3 in. ABS Socket Backwater Valve

  • Fast #
  • Part #JB05300
  • Item #1132448
  • Manufacturer Part #B05300
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Sockets are Schedule 40 DWV
  • Threaded access cover for easy inspection
  • Reduces backflow in drainage system
  • Stepped construction encourages flow (minimum 1/4" per foot fall)
  • UPC Listed
  • Flapper and cover have elastomeric gasket to ensure watertight seal
  • Magnetic strip for underground detection
  • Requires Certification

Specifications

ASME:
ASME A 112.14.1-2003(R17)
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
EPA Compliant:
No
ETL Listed:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
GSA Approved:
No
Height:
5-3/4 in
IAPMO Listed -:
Yes
Length:
7-19/25 in
MA Approved -:
No
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Product Type:
Solvent Weld
Schedule Class:
40
UL Listed:
No
Valve Body Material:
ABS
Valve Size:
3 in
Valve Type:
Backwater Valve
WaterSense Labeled:
No
Weight:
2.1 lb
Width:
6 in