4 in. No Hub Cast Iron Plug

You last purchased this on
 
Jones Stephens

4 in. No Hub Cast Iron Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

4 in. No Hub Cast Iron Plug

  • Fast #
  • Part #JD59204
  • Item #3153756
  • Manufacturer Part #D59204
3.7 out of 5 Customer Rating
This product requires certification to purchase.

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
End Connection 1:
No Hub
End Connections:
No Hub
Fire Suppression System Rated:
No
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Plug
Height:
1-7/10 in
Length:
4-1/5 in
MA Approved -:
No
Material:
Cast Iron
WaterSense Labeled:
No
Weight:
1.8 lb
Width:
4-1/5 in