4 in. No Hub Cast Iron Test Tee with Plug
4 in. No Hub Cast Iron Test Tee with Plug
All Sizes
Frequently Purchased Together
Product Details
- Plug is Southern Code
Documents
Specifications
- ASTM:
- ASTM A888 - 18a
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Diameter - Inside 1:
- 4-3/8 in
- Diameter - Outside:
- 4-7/16 in
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connection 3:
- No Hub
- End Connections:
- No Hub x No Hub x No Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Height:
- 9-1/2 in
- Length:
- 6-1/5 in
- MA Approved -:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Product Type:
- No Hub
- Size:
- 4 in x 4 in
- Type:
- No Hub
- WaterSense Labeled:
- No
- Weight:
- 7.8 lb
- Width:
- 5-3/5 in