4 in. Plain End Cast Iron Cleanout with Plug
4 in. Plain End Cast Iron Cleanout with Plug
All Sizes
Frequently Purchased Together
Product Details
- For use with service weight (caulk into hub) or no-hub ( use coupling)
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- End Connection 1:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Cleanout with Plug
- Head Style:
- Raised Head
- Height:
- 4-2/5 in
- Length:
- 4-1/2 in
- MA Approved -:
- No
- Material:
- Cast Iron
- WaterSense Labeled:
- No
- Weight:
- 3.5 lb
- Width:
- 4-1/2 in