6 in. 3-Hole Galvanized Vertically Aligned Strap
6 in. 3-Hole Galvanized Vertically Aligned Strap
Frequently Purchased Together
Product Details
- Flared sides
- 1" pan adapter (J34-800) included
- CARTON QUANTITIES ONLY
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Coating:
- Galvanized
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Fire Suppression System Rated:
- No
- Gauge (metal):
- 16 ga
- Height:
- 1/10 in
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- FHA Strap
- Size:
- 3 in x 6 in
- Type:
- FHA
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.3 lb
- Width:
- 2-4/5 in