6 in. Acid Brush
6 in. Acid Brush
Frequently Purchased Together
Product Details
- Tin handle
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Fire Suppression System Rated:
- No
- Height:
- 3-2/5 in
- Length:
- 3-3/5 in
- MA Approved -:
- No
- Product Type:
- Acid Brush
- WaterSense Labeled:
- No
- Weight:
- 1.45 lb
- Width:
- 6-1/5 in