6 in. PVC Test Cap in White
6 in. PVC Test Cap in White
All Sizes
Frequently Purchased Together
Product Details
- CARTON QUANTITIES ONLY
- Easily solvent cemented over end of DWV pipe
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Test Cap
- Height:
- 5/8 in
- Length:
- 7 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Cap
- WaterSense Labeled:
- No
- Weight:
- 0.39 lb
- Width:
- 7 in