5-1/2 in. Plastic Handle for Moen Chateau Tubs
Coralais® 5-1/2 in. Plastic Handle for Moen Chateau Tubs
Frequently Purchased Together
Product Details
- Crystal clear acrylic
- Long/Deep broach
- Fits Moen® Chateau and Magnum tub and shower faucets
- Carded
- The manufacturers’ names are used only to describe whose products the handles will fit. The handles are not manufactured by those companies.
- Fit, finish and quality assured
- Complete with handle screw and index button
Documents
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Moen®, 96797
- Collection:
- Coralais®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear Acrylic
- Faucet Part Type:
- Handle
- Fits Brand:
- Moen
- GSA Approved:
- No
- Handle Type:
- Knob
- Height:
- 2-31/50 in
- IAPMO Listed -:
- Yes
- Length:
- 5-1/2 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.15 lb
- Width:
- 3-87/100 in