Pipe Sleeve in Blue
Pipe Sleeve in Blue
Frequently Purchased Together
Product Details
- Underground sleeving protects against lime reaction in concrete
- Allows expansion and contraction of pipe, minimizing stress
- Made of polyethylene material
- UPC approved and IAPMO listed
- Individually boxed; color-coded (red for hot, blue for cold)
Documents
Specifications
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 1/2 in x 1 in
- GSA Approved:
- No
- Height:
- 7-3/10 in
- IAPMO Listed -:
- Yes
- Length:
- 3-3/10 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Product Type:
- Sleeve
- Thickness:
- 6 mil
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.5 lb
- Width:
- 7-1/5 in