3 x 10-3/4 x 14-1/2 in. Aluminum Roof Flashing
PlumBest™ LTConnections™ 3 x 10-3/4 x 14-1/2 in. Aluminum Roof Flashing
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Can be used on flat roofs
- Pipe diameter markings
- Ideal for corrugated metal roofs
- Ozone and UV resistant
- Pleated cone adjusts to any pitch
- -30F to +250F
- Made of EPDM with flexible aluminum base
- For plumbing, heating, air conditioning, electrical or exhaust vents
Specifications
- Application:
- Plumbing, Heating, Air Conditioning, Electrical, Exhaust Systems
- Automatic Shut-Off:
- No
- Collection:
- PlumBest™ LTConnections™
- GSA Approved:
- No
- Heat Rating:
- 250 °F
- Height:
- 10 in
- IAPMO Listed -:
- Yes
- Length:
- 11-3/10 in
- MA Approved -:
- No
- Material:
- Aluminum
- Material Type:
- EPDM, Neoprene
- Pipe Diameter:
- 3 in
- Roof Flashing Material:
- Aluminum
- Roof Flashing Size:
- 10-3/4 in x 14-1/2 in
- Size:
- 10-3/4 in x 14-1/2 in
- Temperature Range:
- -30 to 250 Deg F
- WaterSense Labeled:
- No
- Weight:
- 0.58 lb
- Width:
- 15 in