18 x 3/4 in. Water Heater Connector
Plumbite® 18 x 3/4 in. Water Heater Connector
Frequently Purchased Together
Product Details
- No soldering, glue, heat or tools required to join the pipe
- Stainless steel gripper ring and EPDM O-ring create a secure connection and seal
- Heat-free method for joining copper, CPVC, PEX or PE-RT tubing
- Standards/Certifications: NSF/ANSI/CAN 61, NSF/ANSI/CAN 372, ASME A112.18.6/CSA B125.6, UPC, cUPC by IAPMO
- 5 year warranty
- Can be disassembled and re-used using the disassembly tool (sold separately)
- Maximum temperature of 180°F and maximum pressure of 200 PSI
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2022, ANSI 61-2021
- ASME:
- ASME A112.18.6-2017, ASME A112.18.1-2018
- Application:
- Potable Water
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.6-17, CSA 61-2019, CSA B125.1-18
- Collection:
- Plumbite®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- EPA Compliant:
- No
- ETL Listed:
- No
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS x FIPS
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Connector
- GSA Approved:
- No
- Height:
- 1-7/20 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- MA Approved -:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 180
- NSF:
- NSF 372-2022
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Product Type:
- Braided
- Rigid:
- No
- Size:
- 3/4 in x 3/4 in x 18 in
- Type:
- Braided
- UL Listed:
- No
- Valve Operator:
- Lever Handle
- Water Supply Connector Type:
- Water Heater
- WaterSense Labeled:
- No
- Weight:
- 8.2 oz
- Width:
- 1-7/20 in