Rubber O-Ring

You last purchased this on
 
Jones Stephens

Rubber O-Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

Rubber O-Ring

  • Fast #
  • Part #JO25200
  • Item #81963
  • Manufacturer Part #O25200
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Manufactured from nitrile compound
  • Made in the USA
  • Packed in resealable plastic case with fitting chart on lid
  • Requires Certification

Documents


Specifications

Application:
Residential
Automatic Shut-Off:
No
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Faucet Part Type:
O-Ring
Fire Suppression System Rated:
No
Height:
1-1/5 in
Length:
8 in
MA Approved -:
No
Material:
Rubber
Product Type:
Kit
Temperature Range:
22 to 212 F
WaterSense Labeled:
No
Weight:
0.2 lb
Width:
4-1/10 in