Steel Cartridge Removal
Steel Cartridge Removal
Frequently Purchased Together
Product Details
- Replaces #104421
- For single handle faucets
- Fits Moen® 1200, 1225 and 1222 style cartridges
- Carded
- The manufacturers’ names are used only to describe whose products the parts will fit. The parts are not manufactured by those companies.
- T-handle provides extra leverage for pulling or twisting
- Chrome plated steel construction
Documents
Specifications
- Application:
- Tub and Shower
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Moen®1200, Moen®1222, Moen®1225
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Stem and Cartridge Wrench
- Tool Type:
- Cartridge Removal
- WaterSense Labeled:
- No
- Weight:
- 0.28125 lb