12.5 Ton 89 in. Commercial Coil
12.5 Ton 89 in. Commercial Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- CFM:
- 5000 ft3/min
- Depth:
- 28-3/16 in
- Factory Std. Refrigerant Charge:
- 64 oz
- Height:
- 56-1/16 in
- Liquid Line (OD):
- 5/8 in
- Material:
- Steel
- Max CFM:
- 6250 cfm
- Max Fuse Size:
- 15
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 12.5 Ton
- Volts:
- 208/230V
- Width:
- 89 in