62 in. 3-Prong Cord in Black
62 in. 3-Prong Cord in Black
Frequently Purchased Together
Product Details
- Additional Finishes': Black Material (Not Painted)/White Material (Not Painted)/
- Safety Rated: ETL_Dry
- Ships Via: UPS
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 62 in
- Lighting Style:
- Utility
- Material:
- Plastic
- Product Type:
- Landscape LED
- Style:
- Utilitarian
- Type:
- Landscape LED
- UL Listed:
- No
- Volts:
- 108/132V