100W 1-Light LED Outdoor Wall Sconce in Black

You last purchased this on
 
Kichler Lighting

Barrie 100W 1-Light LED Outdoor Wall Sconce in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Barrie 100W 1-Light LED Outdoor Wall Sconce in Black

  • Fast #
  • Part #KK49183BKL18
  • Item #7281696
  • Manufacturer Part #49183BKL18
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Black/Tannery Bronze/
  • Safety Rated: ETL_Wet
  • Ships Via: UPS
  • Additional Shade Information: CLEAR BEVELED
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Barrie
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Rendering Index:
92
Color Temperature:
3000
Depth:
6-1/2 in
Diameter:
6-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Glass Type:
Clear Beveled
Green Product:
Yes, Energy Star
Height:
10-1/4 in
Indoor Outdoor:
Outdoor
LED Light:
Yes
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
1
Product Type:
Fan Accessory
Style:
Traditional
Type:
Fan Acessory
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
10 W
Width:
6-1/4 in