52W 4-Light 5-Blade Ceiling Fan in Brushed Nickel
Basics Pro Premier 52W 4-Light 5-Blade Ceiling Fan in Brushed Nickel
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 0.07, 0.43
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CFM:
- 4200 ft3/min
- CSA Certified:
- Yes
- Cable Length (ft):
- 6.5 ft
- Ceiling Fan Blade Finish:
- Walnut/Silver
- Collection:
- Basics Pro Premier
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Cased Opal
- Height:
- 18-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- LED Light:
- Yes
- Light Bulb Base Type:
- Medium E-27
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Wood
- Number of Blades:
- 5
- Number of Lights:
- 4
- RPM:
- 161
- Type:
- KK330016NI
- UL Listed:
- Suitable for Dry Locations
- Watts:
- 52 W