75W 1-Light Medium E-26 Incandescent Wall Sconce in Olde Bronze

You last purchased this on
 
Kichler Lighting

Clyde 75W 1-Light Medium E-26 Incandescent Wall Sconce in Olde Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Clyde 75W 1-Light Medium E-26 Incandescent Wall Sconce in Olde Bronze

  • Fast #
  • Part #KK45943OZ
  • Item #7554475
  • Manufacturer Part #45943OZ
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Olde Bronze Select Color Finish Name

Frequently Purchased Together

Product Details

  • Additional Finishes': Olde Bronze/
  • Safety Rated: ETL_Damp
  • Ships Via: UPS
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Clyde
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Depth:
8-1/4 in
Diameter:
7-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
7-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Steel
Number of Lights:
1
Product Type:
Fan Accessory
Style:
Lodge/Country/Rustic
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Watts:
75 W
Weight:
1.3 lb
Width:
7-1/2 in