40W 1-Light Medium E-26 Incandescent Wall Sconce in Black
Ellerbeck™ 40W 1-Light Medium E-26 Incandescent Wall Sconce in Black
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Ellerbeck™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 9-3/4 in
- Installation Type:
- Wall Mount
- LED Light:
- No
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Plug Included:
- Yes
- Swing Arm Included:
- Yes
- Type:
- KK43115BK
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40 W
- Weight:
- 1.8 lb
- Width:
- 8 in