32W 2-Light LED Linear Fluorescent Lighting in White
Signature 32W 2-Light LED Linear Fluorescent Lighting in White
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Signature
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Textured
- Green Product:
- Yes, Energy Star
- Height:
- 2-1/2 in
- Installation Type:
- Linear
- LED Light:
- Yes
- Length:
- 48 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 2800
- Lumens per Watt:
- 72
- Material:
- Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 45000 h
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 32 W
- Width:
- 7-1/2 in