96-1/4 in. Extruded Channel Kit in Silver

You last purchased this on
 
Kichler Lighting

TE Standard Series 96-1/4 in. Extruded Channel Kit in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

TE Standard Series 96-1/4 in. Extruded Channel Kit in Silver

  • Fast #
  • Part #KK1TEK1STSF8SIL
  • Item #7813778
  • Manufacturer Part #1TEK1STSF8SIL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • This all-in-one kit has all the accessories you need to create a large surface-mount lighting system
  • Perfect for indoor tape lighting systems within bookshelves, cabinets, tool benches, and more
  • Mount LED tape light to surfaces like shelves and cabinets with the TE Standard Series aluminum extruded channel kit. The kit comes equipped with 8 feet of channel and white opaque lens, as well as coordinating end caps and mounting clips. The standard depth of the channel offers a light distribution that is gently diffused. Simply add the Kichler LED Tape, Power Supply and accessories best suited for your installation.
  • Suitable for dry indoor locations only
  • Recommended for use with Kichler tape lighting only
  • Constructed of aluminum
  • Complete the look with your preferred Kichler tape light and power supply
  • Also available in 2-foot and 4-foot lengths
  • Actual product is 96.25 inches in length
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
TE Standard Series
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
1/2 in
Length:
96-1/4 in
Material:
Aluminum
UL Listed:
No
Weight:
0.60 lb
Width:
3/4 in