48 in. 57W 1-Light Integrated LED Ceiling Fan in Satin Black
Volos 48 in. 57W 1-Light Integrated LED Ceiling Fan in Satin Black
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 0.48
- Blade Span:
- 48 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3941 ft3/min
- Ceiling Fan Blade Finish:
- Satin Black
- Collection:
- Volos
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted White
- Height:
- 10-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- LED Light:
- Yes
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1600
- Material:
- Steel, Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 226
- Type:
- KK300032SBK
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 57 W