150W 3-Light Outdoor Chandelier in Weathered Zinc

You last purchased this on
 
Kichler Lighting

Wright 150W 3-Light Outdoor Chandelier in Weathered Zinc

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Wright 150W 3-Light Outdoor Chandelier in Weathered Zinc

  • Fast #
  • Part #KK49805WZC
  • Item #7281422
  • Manufacturer Part #49805WZC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Weathered Zinc Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ships Via: UPS
  • Additional Finishes': Weathered Zinc/
  • Constructed of durable steel for years of reliable performance
  • Additional Shade Information: CLEAR SEEDED
  • Safety Rated: ETL_Damp
  • ETL listed for installation and use in damp locations
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
Yes
Collection:
Wright
Color Finish Category:
Greys
Color Finish Name:
Weathered Zinc
Diameter:
12 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
13-1/4 in
Indoor Outdoor:
Outdoor
Installation Type:
Outdoor
Length:
36 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A21
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Material:
Steel
Number of Lights:
3
Power Source:
Electric
Style:
Lodge/Country/Rustic
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Watts:
150 W
Width:
12 in