9V Battery Smoke Alarm

You last purchased this on
 
Kidde

Fire Sentry™ 9V Battery Smoke Alarm

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kidde

Fire Sentry™ 9V Battery Smoke Alarm

  • Fast #
  • Part #K0914E
  • Item #7678239
  • Manufacturer Part #I9040
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Ionization sensor
  • 4-inch diameter provides discreet design
  • DC Smoke Alarm
  • UL Listed
  • Low battery indicator
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI S3.41
Application:
Commercial, Residential
BAA Compliant:
No
Battery Application Type:
Smoke Alarms
Battery Size:
9V
Battery Type:
Alkaline
Collection:
Fire Sentry™
Color Finish Category:
Whites
Color Finish Name:
White
Decibel Rating (dB):
85 dB
Depth:
1-9/20 in
Diameter:
4 in
Material:
Plastic
Power Source:
Battery
Product Type:
Smoke Alarm
Smart Home Enabled:
No
Temperature Range:
40 to 100 Deg F (4 to 38 Deg C)
UL Listed:
UL 217
Weight:
0.5 lb