7-1/8 in. Wire Stripper and Cutter

You last purchased this on
 
Klein Tools

Klein-Kurve® 7-1/8 in. Wire Stripper and Cutter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Klein Tools

Klein-Kurve® 7-1/8 in. Wire Stripper and Cutter

  • Fast #
  • Part #K11057
  • Item #3171964
  • Manufacturer Part #11057
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Precision ground stripping holes
  • Strong-gripping serrated nose for easy bending, shaping, and pulling of wire
  • Cuts, strips and loops 20-30 AWG Solid and 22-32 AWG Stranded wire and cleanly shears 6-32 and 8-32 screws
  • Handy closure lock for convenient storage
  • Coil spring provides fast self-opening action
  • Easy-to-read markings
  • Made in USA
  • Holes for looping and bending wire
  • Double dipped Klein Kurve® comfort grips
  • Requires Certification

Documents


Specifications

Application:
Crimping, Stripping, Cutting
Collection:
Klein-Kurve®
Color Finish Name:
Blue, Red
Cutting Capacity:
20 - 30 AWG Solid, 22 - 32 AWG Stranded
Depth:
1-1/8 in
Handle Type:
Double
Height:
63/100 in
Length:
7-1/8 in
Material:
Steel
Number of Tools Included:
1
Tool Type:
Wire Stripper
UL Listed:
No
Weight:
0.32 lb
Width:
2-14/25 in